Page 1 of 9

Next

Compare
FCX 4.5 HUB 100MM P7 28X6.4MMKW

COMPARE

FCX 4.5 HUB 100MM P7 28X6.4MMKW

Description
FCX 4.5 HUB 100MM P7 28X6.4MMKW ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # FCX-4.5-HUB-100MMP7-28X6.4MMKW

BDI # 23189654

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 134.874

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 230.886
Hub Diameter - Inch: 9.09
Coupling Type: Gear Coupling
Torque: 427460In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCX 3.5 HUB 100MM P7 28X6.4MMKW

COMPARE

FCX 3.5 HUB 100MM P7 28X6.4MMKW

Description
FCX 3.5 HUB 100MM P7 28X6.4MMKW ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # FCX-3.5-HUB-100MMP7-28X6.4MMKW

BDI # 23189074

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 106.426

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 174.498
Hub Diameter - Inch: 6.87
Coupling Type: Gear Coupling
Torque: 203550In-Lbs

Price Inventory : Available to order
Loading Price
QTY
DGF 4.0 FLEX HUB REBORED TO 100MM KW MTO

COMPARE

DGF 4.0 FLEX HUB REBORED TO 100MM KW MTO

Description
DGF 4.0 REBORED TO 100MM KW FLEX HUB

DODGE

Part # DGF 4.0 FLEX HUB REBORED TO 100MM KW MTO

BDI # 24287838

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Carbon Steel
Length Thru Bore - Millimeter: 120.65

Other Features: Components May or May Not Intermix Among Brands | Shrouded Bolt | Flex Hub
Hub Diameter - Millimeter: 190.5
Hub Diameter - Inch: 7.5
Coupling Type: Gear Coupling
Torque: 220600In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FXLMM 4 HUB 100MM P7 28X6.4MMKW

COMPARE

FXLMM 4 HUB 100MM P7 28X6.4MMKW

Description
FXLMM 4 HUB 100MM P7 28X6.4MMKW ; LABYRINTH SEAL FLANGED GEAR COUPLING

TIMKEN LOVEJOY

Part # FXLMM 4 HUB 100MM P7 28X6.4MMKW

BDI # 23192742

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 120.65

Other Features: Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged | Mill Motor
Hub Diameter - Millimeter: 188.214
Hub Diameter - Inch: 7.41
Coupling Type: Gear Coupling
Torque: 270900In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 4E HUB RGD 100MM P7 28X6.4MMKW

COMPARE

FX 4E HUB RGD 100MM P7 28X6.4MMKW

Description
FX 4E HUB RGD 100MM P7 28X6.4MMKW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 4E HUB RGD 100MM P7 28X6.4MMKW

BDI # 23199795

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 120.65

Other Features: Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter: 205.74
Hub Diameter - Inch: 8.1
Coupling Type: Gear Coupling
Torque: 311540In-Lbs

Price Inventory : Available to order
Loading Price
QTY