Page 1 of 11

Next

Compare
FCX 4.5 HUB 110MM P7 28X6.4MMKW

COMPARE

FCX 4.5 HUB 110MM P7 28X6.4MMKW

Description
FCX 4.5 110MM P7 28X6.4MMKW COUPLING HUB

TIMKEN LOVEJOY

Part # FCX-4.5-HUB-110MMP7-28X6.4MMKW

BDI # 23189656

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 134.874

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 230.886
Hub Diameter - Inch: 9.09
Coupling Type: Gear Coupling
Torque: 427460In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCX 4 HUB 110MM P7 28X6.4MMKW

COMPARE

FCX 4 HUB 110MM P7 28X6.4MMKW

Description
FCX 4 HUB 110MM P7 28X6.4MMKW ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # FCX-4-HUB-110MMP7-28X6.4MMKW

BDI # 23189370

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 120.65

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 205.74
Hub Diameter - Inch: 8.1
Coupling Type: Gear Coupling
Torque: 311540In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCX 3.5 HUB 110MM P7 28X6.4MMKW

COMPARE

FCX 3.5 HUB 110MM P7 28X6.4MMKW

Description
FCX 3.5 HUB 110MM P7 28X6.4MMKW ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # FCX-3.5-HUB-110MMP7-28X6.4MMKW

BDI # 23189076

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 106.426

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 174.498
Hub Diameter - Inch: 6.87
Coupling Type: Gear Coupling
Torque: 203550In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FXLMM 5.5 HUB 110MM P7 28X6.4MMKW

COMPARE

FXLMM 5.5 HUB 110MM P7 28X6.4MMKW

Description
FXLMM 5.5 HUB 110MM P7 28X6.4MMKW ; LABYRINTH SEAL FLANGED GEAR COUPLING

TIMKEN LOVEJOY

Part # FXLMM 5.5 HUB 110MM P7 28X6.4MMKW

BDI # 23193644

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 175.514

Other Features: Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged | Mill Motor
Hub Diameter - Millimeter: 267.208
Hub Diameter - Inch: 10.52
Coupling Type: Gear Coupling
Torque: 670700In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 4E HUB RGD 110MM P7 28X6.4MMKW

COMPARE

FX 4E HUB RGD 110MM P7 28X6.4MMKW

Description
FX 4E HUB RGD 110MM P7 28X6.4MMKW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 4E HUB RGD 110MM P7 28X6.4MMKW

BDI # 23199797

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 120.65

Other Features: Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter: 205.74
Hub Diameter - Inch: 8.1
Coupling Type: Gear Coupling
Torque: 311540In-Lbs

Price Inventory : Available to order
Loading Price
QTY