NYFL 5/8 3/16X3/32 KW
Description
NYFL 5/8 3/16X3/32 KW COUPLING HUB ; NON-RETURNABLE
Part # NYFL-HUB-5/8-3/16X3/32KW
BDI # 597286
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Iron
Length Thru Bore - Millimeter:
41.402
Length Thru Bore - Inch:
1.63
Other Features:
Components May or May Not Intermix Among Brands | Nylon Sleeve
Hub Diameter - Millimeter:
60.452
Hub Diameter - Inch:
2.38
Coupling Type:
Gear Coupling
C 7/8 5/8 3/16X3/32 KW
Description
C 7/8 5/8 3/16X3/32 KW COUPLING HUB ; NON-RETURNABLE
Part # C-7/8-HUB-5/8-3/16X3/32KW
BDI # 597302
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
38.1
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
50.8
Hub Diameter - Inch:
2
Coupling Type:
Gear Coupling
Torque:
2500In-Lbs
MITE HUB 5/8 3/16X3/32 KW
Description
MITE HUB 5/8 3/16X3/32 KW
Part # MITE-HUB-5/8-3/16X3/32KW
BDI # 597274
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Iron
Length Thru Bore - Millimeter:
28.702
Length Thru Bore - Inch:
1.13
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
44.45
Hub Diameter - Inch:
1.75
Coupling Type:
Gear Coupling
B24 5/8 3/16X3/32
Description
B24 5/8 3/16X3/32 JAW COUPLING ; 5/8IN BORE 3/16 X 3/32IN KW
Part # B-24-HUB-5/8-3/16X3/32KW-SS
BDI # 21551653
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
25.908
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
36.068
Hub Diameter - Inch:
1.42
Coupling Type:
Gear Coupling
Torque:
354In-Lbs
FCX 1 HUB 5/8 3/16X3/32KW
Description
FCX 1 HUB 5/8 3/16X3/32KW ; NON-RETURNABLE
Part # FCX-1-HUB-5/8-3/16X3/32KW
BDI # 23187990
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
42.926
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
63.246
Hub Diameter - Inch:
2.49
Coupling Type:
Gear Coupling
Torque:
11300In-Lbs