FCXMM 1 HUB 11/16 3/16X3/32KW
Description
FCXMM 1 HUB 11/16 3/16X3/32KW
Part # FCXMM 1 HUB 11/16 3/16X3/32KW
BDI # 23187996
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
42.926
Other Features:
Components May or May Not Intermix Among Brands | Mill Motor
Hub Diameter - Millimeter:
63.246
Hub Diameter - Inch:
2.49
Coupling Type:
Gear Coupling
Torque:
11300In-Lbs
FX 4E HUB RGD 11/16 3/16X3/32KW
Description
FX 4E HUB RGD 11/16 3/16X3/32KW ; FLANGE STYLE
Part # FX 4E HUB RGD 11/16 3/16X3/32KW
BDI # 23199523
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
205.74
Hub Diameter - Inch:
8.1
Coupling Type:
Gear Coupling
Torque:
311540In-Lbs
FXLMM 1 HUB 11/16 3/16X3/32KW
Description
FXLMM 1 HUB 11/16 3/16X3/32KW ; LABYRINTH SEAL FLANGED GEAR COUPLING
Part # FXLMM 1 HUB 11/16 3/16X3/32KW
BDI # 23191392
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
42.926
Other Features:
Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged | Mill Motor
Hub Diameter - Millimeter:
52.324
Hub Diameter - Inch:
2.06
Coupling Type:
Gear Coupling
Torque:
8000In-Lbs
FXLMM 1.5 HUB 11/16 3/16X3/32KW
Description
FXLMM 1.5 HUB 11/16 3/16X3/32KW ; LABYRINTH SEAL FLANGED GEAR COUPLING
Part # FXLMM 1.5 HUB 11/16 3/16X3/32KW
BDI # 23191561
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
49.276
Other Features:
Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged | Mill Motor
Hub Diameter - Millimeter:
72.39
Hub Diameter - Inch:
2.85
Coupling Type:
Gear Coupling
Torque:
15000In-Lbs
FX 3.5E HUB RGD 11/16 3/16X3/32KW
Description
FX 3.5E HUB RGD 11/16 3/16X3/32KW ; FLANGE STYLE
Part # FX 3.5E HUB RGD 11/16 3/16X3/32KW
BDI # 23198506
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
106.426
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
174.498
Hub Diameter - Inch:
6.87
Coupling Type:
Gear Coupling
Torque:
203550In-Lbs