Page 1 of 12

Next

Compare
1010G FLEX HUB .750 3/16X3/32KW 0744650

COMPARE

1010G FLEX HUB .750 3/16X3/32KW 0744650

Description
1010G FLEX HUB .750 3/16X3/32KW ; 0744650

FALK

Part # 4400073

BDI # 18104395

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 42.875

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 68.58
Hub Diameter - Inch: 2.7
Coupling Type: Gear Coupling
Torque: 10080In-Lbs

Price Inventory : Available to order
Loading Price
QTY
C 7/8 RIGID 3/4 3/16X3/32 KW

COMPARE

C 7/8 RIGID 3/4 3/16X3/32 KW

Description
C 7/8 RIGID 3/4 3/16X3/32 KW CPLG HUB ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # C-7/8-HUB RGD-3/4-3/16X3/32KW

BDI # 597310

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 38.1

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 50.8
Hub Diameter - Inch: 2
Coupling Type: Gear Coupling
Torque: 2500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
F 1 3/4 3/16X3/32 KW

COMPARE

F 1 3/4 3/16X3/32 KW

Description
F 1 3/4 3/16X3/32 KW COUPLING HUB ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # F-1-HUB-3/4-3/16X3/32KW

BDI # 597404

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Carbon Steel
Length Thru Bore - Millimeter: 42.926

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 58.674
Hub Diameter - Inch: 2.31
Coupling Type: Gear Coupling
Torque: 7600In-Lbs

Price Inventory : Available to order
Loading Price
QTY
MITE HUB 3/4 3/16X3/32 KW

COMPARE

MITE HUB 3/4 3/16X3/32 KW

Description
MITE HUB 3/4 3/16X3/32 KW

TIMKEN LOVEJOY

Part # MITE-HUB-3/4-3/16X3/32KW

BDI # 597275

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Iron
Length Thru Bore - Millimeter: 28.702

Length Thru Bore - Inch: 1.13
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 44.45
Hub Diameter - Inch: 1.75
Coupling Type: Gear Coupling

Price Inventory : Available to order
Loading Price
QTY
B-28-HUB-3/4-3/16X3/32KW-SS

COMPARE

B-28-HUB-3/4-3/16X3/32KW-SS

Description
B-28-HUB-3/4-3/16X3/32KW-SS CPLNG HALF

TIMKEN LOVEJOY

Part # B-28-HUB-3/4-3/16X3/32KW-SS

BDI # 24065324

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Stainless Steel
Length Thru Bore - Millimeter: 39.878

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 43.942
Hub Diameter - Inch: 1.73
Coupling Type: Gear Coupling
Torque: 797In-Lbs

Price Inventory : Available to order
Loading Price
QTY