Page 1 of 11

Next

Compare
FCX 1.5 HUB 1-11/16 3/8X3/16KW

COMPARE

FCX 1.5 HUB 1-11/16 3/8X3/16KW

Description
FCX 1.5 HUB 1-11/16 3/8X3/16KW ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # FCX-1.5-HUB-1-11/16-3/8X3/16KW

BDI # 23188090

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 49.276

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 83.566
Hub Diameter - Inch: 3.29
Coupling Type: Gear Coupling
Torque: 26100In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 4.5E HUB RGD 1-11/16 3/8X3/16KW

COMPARE

FX 4.5E HUB RGD 1-11/16 3/8X3/16KW

Description
FX 4.5E HUB RGD 1-11/16 3/8X3/16KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 4.5E HUB RGD 1-11/16 3/8X3/16KW

BDI # 23200778

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 134.874

Other Features: Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter: 230.886
Hub Diameter - Inch: 9.09
Coupling Type: Gear Coupling
Torque: 427460In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 1.5E HUB RGD 1-11/16 3/8X3/16KW

COMPARE

FX 1.5E HUB RGD 1-11/16 3/8X3/16KW

Description
FX 1.5E HUB RGD 1-11/16 3/8X3/16KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 1.5E HUB RGD 1-11/16 3/8X3/16KW

BDI # 23195482

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 49.276

Other Features: Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter: 83.566
Hub Diameter - Inch: 3.29
Coupling Type: Gear Coupling
Torque: 26100In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 4.5EM HUB RGD 1-11/16 3/8X3/16KW

COMPARE

FX 4.5EM HUB RGD 1-11/16 3/8X3/16KW

Description
FX 4.5EM HUB RGD 1-11/16 3/8X3/16KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 4.5EM HUB RGD 1-11/16 3/8X3/16KW

BDI # 23201452

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 134.874

Other Features: Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter: 230.886
Hub Diameter - Inch: 9.09
Coupling Type: Gear Coupling
Torque: 427460In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 3.5E HUB RGD 1-11/16 3/8X3/16KW

COMPARE

FX 3.5E HUB RGD 1-11/16 3/8X3/16KW

Description
FX 3.5E HUB RGD 1-11/16 3/8X3/16KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 3.5E HUB RGD 1-11/16 3/8X3/16KW

BDI # 23198538

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 106.426

Other Features: Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter: 174.498
Hub Diameter - Inch: 6.87
Coupling Type: Gear Coupling
Torque: 203550In-Lbs

Price Inventory : Available to order
Loading Price
QTY