1015G FLEX HUB 1.9375 1/2X1/4KW 0788528
Description
1015G FLEX HUB 1.9375 1/2X1/4KW ; 0788528
Part # 4400212
BDI # 18104287
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
49.276
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
86.36
Hub Diameter - Inch:
3.4
Coupling Type:
Gear Coupling
Torque:
20790In-Lbs
FCX 1.5 HUB 1-15/16 1/2X1/4KW
Description
FCX 1.5 HUB 1-15/16 1/2X1/4KW ; NON-RETURNABLE
Part # FCX-1.5-HUB-1-15/16-1/2X1/4KW
BDI # 23188094
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
49.276
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
83.566
Hub Diameter - Inch:
3.29
Coupling Type:
Gear Coupling
Torque:
26100In-Lbs
C 2 1-15/16 1/2X1/4 KW
Description
C 2 1-15/16 1/2X1/4 KW COUPLING HUB ; NON-RETURNABLE
Part # C-2-HUB-1-15/16-1/2X1/4KW
BDI # 597354
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
52.324
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
82.55
Hub Diameter - Inch:
3.25
Coupling Type:
Gear Coupling
Torque:
20200In-Lbs
FX 4.5E HUB RGD 1-15/16 1/2X1/4KW
Description
FX 4.5E HUB RGD 1-15/16 1/2X1/4KW ; FLANGE STYLE
Part # FX 4.5E HUB RGD 1-15/16 1/2X1/4KW
BDI # 23200786
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
134.874
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
230.886
Hub Diameter - Inch:
9.09
Coupling Type:
Gear Coupling
Torque:
427460In-Lbs
FX 2.5SM HUB RGD 1-15/16 1/2X1/4KW
Description
FX 2.5SM HUB RGD 1-15/16 1/2X1/4KW ; FLANGE STYLE
Part # FX 2.5SM HUB RGD 1-15/16 1/2X1/4KW
BDI # 23197422
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
76.962
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
126.238
Hub Diameter - Inch:
4.97
Coupling Type:
Gear Coupling
Torque:
79700In-Lbs