Page 1 of 13

Next

Compare
1020G FLEX HUB 2.875 3/4X3/8KW 0744681

COMPARE

1020G FLEX HUB 2.875 3/4X3/8KW 0744681

Description
1020G HUB 2.873 +.001 KW3/4 ; 0744681

FALK

Part # 4400104

BDI # 18104502

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 61.976

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 105.156
Hub Diameter - Inch: 4.14
Coupling Type: Gear Coupling
Torque: 37800In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1030G FLEX HUB 2.875 3/4X3/8KW 0744693

COMPARE

1030G FLEX HUB 2.875 3/4X3/8KW 0744693

Description
1030G HUB 2.875 BORE ; 0744693 2.873

FALK

Part # 4400116

BDI # 18104724

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 91.186

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 152.4
Hub Diameter - Inch: 6
Coupling Type: Gear Coupling
Torque: 107100In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FXL 3 HUB 2-7/8 3/4X3/8KW

COMPARE

FXL 3 HUB 2-7/8 3/4X3/8KW

Description
FXL 3 HUB 2-7/8 3/4X3/8KW ; LABYRINTH SEAL FLANGED

TIMKEN LOVEJOY

Part # FXL-3-HUB-2-7/8-3/4X3/8KW

BDI # 23192157

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 91.186

Other Features: Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged
Hub Diameter - Millimeter: 136.652
Hub Diameter - Inch: 5.38
Coupling Type: Gear Coupling
Torque: 118000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
F 2.5 HUB 2-7/8 3/4X3/8KW

COMPARE

F 2.5 HUB 2-7/8 3/4X3/8KW

Description
F-2.5-HUB-2-7/8-3/4X3/8KW ; SIER BATH F TYPE STD

TIMKEN LOVEJOY

Part # F-2.5-HUB-2-7/8-3/4X3/8KW

BDI # 23187110

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Carbon Steel
Length Thru Bore - Millimeter: 76.962

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 117.602
Hub Diameter - Inch: 4.63
Coupling Type: Gear Coupling
Torque: 56700In-Lbs

Price Inventory : Available to order
Loading Price
QTY
F 3.5 2-7/8 3/4X3/8 KW

COMPARE

F 3.5 2-7/8 3/4X3/8 KW

Description
F 3.5 2-7/8 3/4X3/8 KW COUPLING HUB

TIMKEN LOVEJOY

Part # F-3.5-HUB-2-7/8-3/4X3/8KW

BDI # 597601

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Carbon Steel
Length Thru Bore - Millimeter: 106.426

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 165.1
Hub Diameter - Inch: 6.5
Coupling Type: Gear Coupling
Torque: 151200In-Lbs

Price Inventory : Available to order
Loading Price
QTY