1030G FLEX HUB 3.125 3/4X3/8KW 0744695
Description
1030G FLEX HUB 3.125 BORE ; 0744695 3/4 X 3/8KW
Part # 4400118
BDI # 18104707
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
91.186
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
152.4
Hub Diameter - Inch:
6
Coupling Type:
Gear Coupling
Torque:
107100In-Lbs
F 3 3-1/8 3/4X3/8 KW
Description
F 3 3-1/8 3/4X3/8 KW COUPLING HUB ; NON-RETURNABLE
Part # F-3-HUB-3-1/8-3/4X3/8KW
BDI # 597594
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Carbon Steel
Length Thru Bore - Millimeter:
91.186
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
143.002
Hub Diameter - Inch:
5.63
Coupling Type:
Gear Coupling
Torque:
94500In-Lbs
FXL 3 HUB 3-1/8 3/4X3/8KW
Description
FXL 3 HUB 3-1/8 3/4X3/8KW ; LABYRINTH SEAL FLANGED
Part # FXL-3-HUB-3-1/8-3/4X3/8KW
BDI # 23192169
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
91.186
Other Features:
Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged
Hub Diameter - Millimeter:
136.652
Hub Diameter - Inch:
5.38
Coupling Type:
Gear Coupling
Torque:
118000In-Lbs
FCX 2.5 HUB 3-1/8 3/4X3/8KW
Description
FCX 2.5 HUB 3-1/8 3/4X3/8KW ; NON-RETURNABLE
Part # FCX-2.5-HUB-3-1/8-3/4X3/8KW
BDI # 23188646
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
76.962
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
126.238
Hub Diameter - Inch:
4.97
Coupling Type:
Gear Coupling
Torque:
79700In-Lbs
FCX 3 HUB 3-1/8 3/4X3/8KW
Description
FCX 3 HUB 3-1/8 3/4X3/8KW ; NON-RETURNABLE
Part # FCX-3-HUB-3-1/8-3/4X3/8KW
BDI # 23188874
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
91.186
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
149.352
Hub Diameter - Inch:
5.88
Coupling Type:
Gear Coupling
Torque:
135700In-Lbs