F 2.5 3.3725/3.3738 7/8 KW
Description
F-2.5-HUB-3.3725/3.3738-7/8X5/16KW ; POR
Part # F-2.5-HUB-3.3725/3.3738-7/8X5/16KW
BDI # 598414
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Carbon Steel
Length Thru Bore - Millimeter:
76.962
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
117.602
Hub Diameter - Inch:
4.63
Coupling Type:
Gear Coupling
Torque:
56700In-Lbs
F 2.5 3.3725/3.3735 7/8 KW
Description
F 2.5 3.3725/3.3735 7/8 KW ; POR
Part # 69790406017
BDI # 19074695
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Carbon Steel
Length Thru Bore - Millimeter:
76.962
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
117.602
Hub Diameter - Inch:
4.63
Coupling Type:
Gear Coupling
Torque:
56700In-Lbs