1035G FLEX HUB 3.500 7/8X7/16KW 0744704
Description
1035G FLEX HUB 3.500 7/8X7/16KW ; 0744704
Part # 4400127
BDI # 18104894
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
106.375
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
177.8
Hub Diameter - Inch:
7
Coupling Type:
Gear Coupling
Torque:
163800In-Lbs
1030G FLEX HUB 3.500 7/8X7/16KW 0744698
Description
1030G FLEX HUB 3.500 BORE ; 7/8X7/16KW 0744698
Part # 4400121
BDI # 18104730
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
91.186
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
152.4
Hub Diameter - Inch:
6
Coupling Type:
Gear Coupling
Torque:
107100In-Lbs
F 3 3-1/2 7/8X7/16 KW
Description
F 3 3-1/2 7/8X7/16 KW COUPLING HUB
Part # F-3-HUB-3-1/2-7/8X7/16KW
BDI # 597597
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Carbon Steel
Length Thru Bore - Millimeter:
91.186
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
143.002
Hub Diameter - Inch:
5.63
Coupling Type:
Gear Coupling
Torque:
94500In-Lbs
FCX 2.5 HUB 3-1/2 7/8X7/16KW
Description
FCX 2.5 HUB 3-1/2 7/8X7/16KW ; NON-RETURNABLE
Part # FCX-2.5-HUB-3-1/2-7/8X7/16KW
BDI # 23188642
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
76.962
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
126.238
Hub Diameter - Inch:
4.97
Coupling Type:
Gear Coupling
Torque:
79700In-Lbs
FCX 3 HUB 3-1/2 7/8X7/16KW
Description
FCX 3 HUB 3-1/2 7/8X7/16KW ; NON-RETURNABLE
Part # FCX-3-HUB-3-1/2-7/8X7/16KW
BDI # 23188870
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
91.186
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
149.352
Hub Diameter - Inch:
5.88
Coupling Type:
Gear Coupling
Torque:
135700In-Lbs