Page 1 of 10

Next

Compare
1030G FLEX HUB 3.875 1X1/2KW 0744700

COMPARE

1030G FLEX HUB 3.875 1X1/2KW 0744700

Description
1030G FLEX HUB 3.875 BORE ; 0744700 1 X 1/2KW

FALK

Part # 4400123

BDI # 18104732

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 91.186

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 152.4
Hub Diameter - Inch: 6
Coupling Type: Gear Coupling
Torque: 107100In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1035G FLEX HUB 3.875 1X1/2KW 0744705

COMPARE

1035G FLEX HUB 3.875 1X1/2KW 0744705

Description
1035G FLEX HUB 3.875 BORE ; 0744705 1 X 1/2KW

FALK

Part # 4400128

BDI # 18104769

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 106.426

Other Features: Components May or May Not Intermix Among Brands | Flexible
Hub Diameter - Millimeter: 177.8
Hub Diameter - Inch: 7
Coupling Type: Gear Coupling
Torque: 163800In-Lbs

Price Inventory : Available to order
Loading Price
QTY
F 3.5 3-7/8 1X1/2 KW

COMPARE

F 3.5 3-7/8 1X1/2 KW

Description
F 3.5 3-7/8 1X1/2 KW COUPLING HUB ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # F-3.5-HUB-3-7/8-1"X1/2KW

BDI # 597606

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Carbon Steel
Length Thru Bore - Millimeter: 106.426

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 165.1
Hub Diameter - Inch: 6.5
Coupling Type: Gear Coupling
Torque: 151200In-Lbs

Price Inventory : Available to order
Loading Price
QTY
F 3 HUB 3-7/8 1X1/2KW

COMPARE

F 3 HUB 3-7/8 1X1/2KW

Description
F 3 HUB 3-7/8 1X1/2KW ; NON-RETURNABLE SIER BATH F TYPE STD

TIMKEN LOVEJOY

Part # F-3-HUB-3-7/8-1"X1/2KW

BDI # 23187112

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Carbon Steel
Length Thru Bore - Millimeter: 91.186

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 143.002
Hub Diameter - Inch: 5.63
Coupling Type: Gear Coupling
Torque: 94500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCX 3.5 HUB 3-7/8 1X1/2KW

COMPARE

FCX 3.5 HUB 3-7/8 1X1/2KW

Description
FCX 3.5 HUB 3-7/8 1X1/2KW ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # FCX-3.5-HUB-3-7/8-1"X1/2KW

BDI # 23189150

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 106.426

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 174.498
Hub Diameter - Inch: 6.87
Coupling Type: Gear Coupling
Torque: 203550In-Lbs

Price Inventory : Available to order
Loading Price
QTY