Page 1 of 15

Next

Compare
398034

COMPARE

398034

Description
398034 COUPLING HUB EXPOSED BOLT ; DGC 6.0 RIGID HUB EXPOSED BOLT

DODGE

Part # 398034

BDI # 27344830

Features

Bore Profile: No Bore
Component: Hub
Inch - Metric: Inch
Material: Carbon Steel
Length Thru Bore - Millimeter: 188.214

Other Features: Components May or May Not Intermix Among Brands | Exposed Bolt | Rigid Hub
Hub Diameter - Millimeter: 366.014
Hub Diameter - Inch: 14.41
Coupling Type: Gear Coupling
Torque: 800107In-Lbs

Price Inventory : Available to order
Loading Price
QTY
DGF 4.0 RSB X 1.81

COMPARE

DGF 4.0 RSB X 1.81

Description
DGF 4.0 RSB X 1.81 COUPLING HUB

DODGE

Part # 013134

BDI # 240240

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 120.65

Other Features: Components May or May Not Intermix Among Brands | Flex Hub | Exposed Bolt
Hub Diameter - Millimeter: 190.5
Hub Diameter - Inch: 7.5
Coupling Type: Gear Coupling
Torque: 220600In-Lbs

Price Inventory : Available to order
Loading Price
QTY
DGF 2.5 FLEX HUB RSB X 1.44

COMPARE

DGF 2.5 FLEX HUB RSB X 1.44

Description
DGF 2.5 FLEX HUB RSB X 1.44 COUPLING HUB

DODGE

Part # 013122

BDI # 240228

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 76.987

Other Features: Components May or May Not Intermix Among Brands | Flex Hub | Exposed Bolt
Hub Diameter - Millimeter: 117.475
Hub Diameter - Inch: 4.625
Coupling Type: Gear Coupling
Torque: 56700In-Lbs

Price Inventory : Available to order
Loading Price
QTY
398030

COMPARE

398030

Description
398030 COUPLING HUB EXPOSED BOLT ; DGC 4.0 RIGID HUB EXPOSED BOLT

DODGE

Part # 398030

BDI # 27344826

Features

Bore Profile: No Bore
Component: Hub
Inch - Metric: Inch
Material: Carbon Steel
Length Thru Bore - Millimeter: 120.65

Other Features: Components May or May Not Intermix Among Brands | Exposed Bolt | Rigid Hub
Hub Diameter - Millimeter: 245.364
Hub Diameter - Inch: 9.66
Coupling Type: Gear Coupling
Torque: 270900In-Lbs

Price Inventory : Available to order
Loading Price
QTY
398031

COMPARE

398031

Description
398031 COUPLING HUB EXPOSED BOLT ; DGC 4.5 RIGID HUB EXPOSED BOLT

DODGE

Part # 398031

BDI # 27344827

Features

Bore Profile: No Bore
Component: Hub
Inch - Metric: Inch
Material: Carbon Steel
Length Thru Bore - Millimeter: 134.874

Other Features: Components May or May Not Intermix Among Brands | Exposed Bolt | Rigid Hub
Hub Diameter - Millimeter: 274.066
Hub Diameter - Inch: 10.79
Coupling Type: Gear Coupling
Torque: 371731In-Lbs

Price Inventory : Available to order
Loading Price
QTY