Features
Component:
Sleeve Assembly
Width - Millimeter:
158.75
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.38
Outside Diameter - Millimeter:
212.852
Other Features:
HercuFlex | Flanged | 4400RPM Unbalance Speed | Exposed Bolt | With Seal
Coupling Type:
Gear Coupling
Torque:
79700In-Lbs
Width - Inch:
6.25
Features
Component:
Sleeve Assembly
Width - Millimeter:
146
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.984
Outside Diameter - Millimeter:
279
Other Features:
Double Engagement
Coupling Type:
Gear Coupling
Torque:
16157Nm
Width - Inch:
5.748
1055G20/52 SLEEVE
Description
1055G20/52 SLEEVE ; 744999 GEAR COUPLING 16-3/4IN OD STEEL
Part # 4400172
BDI # 18105168
Features
Component:
Sleeve Assembly
Width - Millimeter:
157.988
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.75
Outside Diameter - Millimeter:
425.45
Other Features:
Components May or May Not Intermix Among Brands | Flanged
Coupling Type:
Gear Coupling
Torque:
655200In-Lbs
Width - Inch:
6.22
DGF 5.5 EB
Description
DGF 5.5 EB COUPLING SLEEVE ASSY ; 16-3/4" OD GEAR COUPLING STEEL
Part # 013147
BDI # 240253
Features
Component:
Sleeve Assembly
Width - Millimeter:
152.4
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.75
Outside Diameter - Millimeter:
425.45
Other Features:
Components May or May Not Intermix Among Brands | Flanged | Exposed Bolt
Coupling Type:
Gear Coupling
Torque:
573500In-Lbs
Width - Inch:
6
PHE 20GCCOVER
Description
PHE 20GCCOVER COUPLING COVER ; NON-RETURNABLE
Part # PHE 20GCCOVER
BDI # 1281933
Features
Component:
Sleeve Assembly
Width - Millimeter:
155
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.008
Outside Diameter - Millimeter:
178
Other Features:
Double Engagement
Coupling Type:
Gear Coupling
Torque:
3512Nm
Width - Inch:
6.102