Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
0.792
Inch - Metric:
Inch
Material:
Molded Delrin
Face Width - Millimeter:
3.175
Face Width - Inch:
0.125
Pitch:
48 DP
Other Features:
Plain Style | Type A | Minimum Bore 3/16
Global Part Number GPN:
668880
Pressure Angle:
20
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
1.188
Inch - Metric:
Inch
Material:
Molded Delrin
Face Width - Millimeter:
4.775
Face Width - Inch:
0.188
Pitch:
32 DP
Other Features:
Web Style | Type B | With Brass Insert | Minimum Bore 1/4
Global Part Number GPN:
667338
Pressure Angle:
20
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
1.188
Inch - Metric:
Inch
Material:
Molded Delrin
Face Width - Millimeter:
4.775
Face Width - Inch:
0.188
Pitch:
32 DP
Other Features:
Web Style | Type B | Minimum Bore 1/4
Global Part Number GPN:
668003
Pressure Angle:
20
GF38B
Description
GF38B CHANGE SPUR GEAR ; 1-1/4" BORE 3.8" PITCH DIA 10 DP
Part # 11300
BDI # 161796
Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
3.8
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Pitch:
10 DP
Other Features:
Web Style | Type B | With 2 Keyways
Global Part Number GPN:
668812
Pressure Angle:
14.5
GB38
Description
GB38 CHANGE SPUR GEAR ; 16DP 38T 14.5DEG PA 2-3/8" PD 3/4" ID
Part # 10136
BDI # 161242
Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
2.375
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Pitch:
16 DP
Other Features:
Plain Style | Type A | Without Hub | With 2 Keyways
Global Part Number GPN:
668582
Pressure Angle:
14.5