YSS8P56

COMPARE

YSS8P56

Description
YSS8P56 SPUR GEAR ; 14 1/2 & 20 BUSHED

BROWNING

Part # 1220219

BDI # 321641

Features

Gear Style: Spur Gear
Pitch Diameter - Inch: 7
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 38.1

Face Width - Inch: 1.5
Pitch: 8 DP
Other Features: Type 12 | Split Taper Bushings
Pressure Angle: 20
Pitch Diameter - Millimeter: 177.8

Price Inventory : In stock
Loading Price
QTY
NCS3R30

COMPARE

NCS3R30

Description
NCS3R30 SPUR GEAR ; POR NON RETURNABLE

BROWNING

Part # 1214899

BDI # 321461

Features

Gear Style: Spur Gear
Pitch Diameter - Inch: 10
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 76.2

Face Width - Inch: 3
Pitch: 3 DP
Other Features: Type 18 | Split Taper Bushings
Pressure Angle: 14.5
Pitch Diameter - Millimeter: 254

Price Inventory : Available to order
Loading Price
QTY
NCS10H60

COMPARE

NCS10H60

Description
NCS10H60 ; 14 1/2 & 20 BUSHED

BROWNING

Part # 1213958

BDI # 321446

Features

Gear Style: Spur Gear
Pitch Diameter - Inch: 6
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 25.4

Face Width - Inch: 1
Pitch: 10 DP
Other Features: Type 8 | Split Taper Bushings | Bore Size 3/8 and 7/16 has No Keyway
Pressure Angle: 14.5
Pitch Diameter - Millimeter: 152.4

Price Inventory : Available to order
Loading Price
QTY
NCS10H72

COMPARE

NCS10H72

Description
NCS10H72 OBSOLETE DO NOT USE 09/23

BROWNING

Part # 1213982

BDI # 15030557

Features

Gear Style: Spur Gear
Direction: Not Applicable
Pitch Diameter - Inch: 7.2
Inch - Metric: Inch
Material: Cast Iron

Face Width - Millimeter: 25.4
Face Width - Inch: 1
Pitch: 10 DP
Pressure Angle: 14.5
Pitch Diameter - Millimeter: 182.88

Price Inventory : Available to order
Loading Price
QTY
NCS10H80

COMPARE

NCS10H80

Description
NCS10H80 OBSOLETE DO NOT USE 12/22

BROWNING

Part # 1213990

BDI # 321450

Features

Gear Style: Spur Gear
Pitch Diameter - Inch: 8
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 25.4

Face Width - Inch: 1
Pitch: 10 DP
Other Features: Type 8 | Split Taper Bushings | Bore Size 3/8 and 7/16 has No Keyway
Pressure Angle: 14.5
Pitch Diameter - Millimeter: 203.2

Price Inventory : Available to order
Loading Price
QTY