Page 1 of 2

Next

Compare
20CG82

COMPARE

20CG82

Description
20CG82 CHANGE GEAR ; STEEL

LINN GEAR

Part # 20CG82

BDI # 591506

Features

Gear Style: Change Gear
Pitch Diameter - Inch: 4.1
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 9.525

Face Width - Inch: 0.375
Pitch: 20 DP
Other Features: Without Hub | 20CGB Change Gear Bushing Bore 7/16 | With 2 Keyways
Global Part Number GPN: 671015
Pressure Angle: 14.5

Price Inventory : Available to order
Loading Price
QTY
12CG82

COMPARE

12CG82

Description
12CG82 CHANGE GEAR ; STEEL

LINN GEAR

Part # 12CG82

BDI # 591717

Features

Gear Style: Change Gear
Pitch Diameter - Inch: 6.833
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 19.05

Face Width - Inch: 0.75
Pitch: 12 DP
Other Features: Without Hub | 12CGB Change Gear Bushing Bore 3/4 | With 2 Keyways
Global Part Number GPN: 670669
Pressure Angle: 14.5

Price Inventory : Available to order
Loading Price
QTY
GD82A

COMPARE

GD82A

Description
GD82A CHANGE SPUR GEAR ; 1" BORE 6.833" PITCH DIA 12DP

BOSTON GEAR

Part # 11208

BDI # 161750

Features

Gear Style: Change Gear
Pitch Diameter - Inch: 6.833
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 19.05

Face Width - Inch: 0.75
Pitch: 12 DP
Other Features: Web with Lighten Holes Style | Type C | With 2 Keyways
Global Part Number GPN: 667827
Pressure Angle: 14.5

Price Inventory : Available to order
Loading Price
QTY
GH82A

COMPARE

GH82A

Description
GH82A CHANGE SPUR GEAR ; 20 DIA PITCH CAST IRON

BOSTON GEAR

Part # 11540

BDI # 161916

Features

Gear Style: Change Gear
Pitch Diameter - Inch: 10.25
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 31.75

Face Width - Inch: 1.25
Pitch: 8 DP
Other Features: Spoke Style | Type D | With 2 Keyways
Global Part Number GPN: 668130
Pressure Angle: 14.5

Price Inventory : Available to order
Loading Price
QTY
GF82A

COMPARE

GF82A

Description
GF82A CHANGE SPUR GEAR ; 1-1/4" BORE 8.2" PITCH DIA 10DP

BOSTON GEAR

Part # 11388

BDI # 161840

Features

Gear Style: Change Gear
Pitch Diameter - Inch: 8.2
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 25.4

Face Width - Inch: 1
Pitch: 10 DP
Other Features: Web with Lighten Holes Style | Type C | With 2 Keyways
Global Part Number GPN: 668494
Pressure Angle: 14.5

Price Inventory : Available to order
Loading Price
QTY