L3605

COMPARE

L3605

Description
L3605 GENERAL PURPOSE MOTOR ; 2HP 1725RPM 1PH 60HZ 184 3628L TEFC F1

BALDOR-RELIANCE

Part # L3605

BDI # 129504

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 15.69
Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 2HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
L3607

COMPARE

L3607

Description
L3607 GENERAL PURPOSE MOTOR ; 1HP 1140RPM 1PH 60HZ 184 3634L TEFC F1

BALDOR-RELIANCE

Part # L3607

BDI # 129511

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 15.69
Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 1HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
M3602

COMPARE

M3602

Description
M3602 GENERAL PURPOSE AC MOTOR ; 3/4HP 900 RPM 3PH 184 TEFC

BALDOR-RELIANCE

Part # M3602

BDI # 129604

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 900
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 14.64
Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 3/4HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
EM3609

COMPARE

EM3609

Description
EM3609 GENERAL PURPOSE AC MOTOR ; 2HP 1755RPM 3PH 60HZ 184 3528M TEFC F1

BALDOR-RELIANCE

Part # EM3609

BDI # 21433281

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 13.76
Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 2HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY