5K49TN4333X

COMPARE

5K49TN4333X

Description
5K49TN4333X GENERAL PURPOSE MOTOR ; POR 2HP 1725RPM DP 56Y 3/60/208-230/460V

LEESON

Part # 5K49TN4333X

BDI # 17091920

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 7.5 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY