1070T HUB 1.75 3/8X3/16KW NR 0704640
Description
1070T HUB 1.75 3/8X3/16KW ; NR 0704640
Part # 4300100
BDI # 18108117
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
115
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
76.2
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
87.376
Coupling Type:
Grid Coupling
Torque:
8800In-Lbs
1070T-HUB1 3/4
Description
1070T-HUB1 3/4 COUPLING HUB ; BLUE-FLEX GRID
Part # 1070T-HUB1 3/4
BDI # 23596734
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
115
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
76.2
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
87.376
Coupling Type:
Grid Coupling
Torque:
8800In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
144.526
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
73.152
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
103.124
Coupling Type:
Grid Coupling
Torque:
5500In-Lbs
1080T-HUB1 3/4
Description
1080T-HUB1 3/4 COUPLING HUB ; BLUE-FLEX GRID
Part # 1080T-HUB1 3/4
BDI # 23596766
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
141.935
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
88.9
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
104.648
Coupling Type:
Grid Coupling
Torque:
18150In-Lbs
1090T-HUB1 3/4
Description
1090T-HUB1 3/4 COUPLING HUB ; BLUE-FLEX GRID
Part # 1090T-HUB1 3/4
BDI # 23596806
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
160.934
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
98.298
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
123.952
Coupling Type:
Grid Coupling
Torque:
33000In-Lbs