1110T X 3.6225/3.6235
Description
1110T X 3.6225/3.6235 CPLG HUB ; POR
Part # 1110T X 3.6225/3.6235
BDI # 21543149
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
208.026
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
127
Other Features:
Components May or May Not Intermix Among Brands | 3.6235" Maximum Bore
Hub Diameter - Millimeter:
160.274
Coupling Type:
Grid Coupling
Torque:
82500In-Lbs