1020T-HUB14MM

COMPARE

1020T-HUB14MM

Description
1020T-HUB14MM COUPLING HUB ; BLUE-FLEX GRID

MARTIN SPROCKET & GR

Part # 1020T-HUB14MM

BDI # 24658249

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 58
Inch - Metric: Metric
Material: Steel

Length Thru Bore - Millimeter: 47.498
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 39.624
Coupling Type: Grid Coupling
Torque: 460In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1020 14MM 5X2.3MM KW

COMPARE

1020 14MM 5X2.3MM KW

Description
1020 14MM 5X2.3MM KW COUPLING HUB ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # 1020-HUB-14MMH7-5X2.3MMKW

BDI # 598034

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 58
Inch - Metric: Metric
Material: Steel

Length Thru Bore - Millimeter: 47.752
Other Features: Components May or May Not Intermix Among Brands | Torsionally Flexible | Resilient
Hub Diameter - Millimeter: 39.624
Coupling Type: Grid Coupling
Torque: 460In-Lbs

Price Inventory : Available to order
Loading Price
QTY