1020T-HUB25MM

COMPARE

1020T-HUB25MM

Description
1020T-HUB25MM COUPLING HUB ; BLUE-FLEX GRID CPLG HUB BS METRIC

MARTIN SPROCKET & GR

Part # 1020T-HUB25MM

BDI # 24658257

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 58
Inch - Metric: Metric
Material: Steel

Length Thru Bore - Millimeter: 47.498
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 39.624
Coupling Type: Grid Coupling
Torque: 460In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1030T-HUB25MM

COMPARE

1030T-HUB25MM

Description
1030T-HUB25MM COUPLING HUB ; BLUE-FLEX GRID CPLG HUB BS METRIC

MARTIN SPROCKET & GR

Part # 1030T-HUB25MM

BDI # 24658282

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 67
Inch - Metric: Metric
Material: Steel

Length Thru Bore - Millimeter: 47.498
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 49
Coupling Type: Grid Coupling
Torque: 1320In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1020T HUB X 25MM H7

COMPARE

1020T HUB X 25MM H7

Description
1020T HUB X 25MM H7 COUPLING HUB, GRID-LIGN FIN BORE AND T-L HUBS (SMARTCATALOG)

DODGE

Part # 007588

BDI # 27307801

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 57.912
Inch - Metric: Metric
Material: Steel

Length Thru Bore - Millimeter: 48
Other Features: Components May or May Not Intermix Among Brands | H7 Tolerance
Hub Diameter - Millimeter: 40
Coupling Type: Grid Coupling
Torque: 464In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1040T-HUB25MM

COMPARE

1040T-HUB25MM

Description
1040T-HUB25MM COUPLING HUB ; BLUE-FLEX GRID CPLG HUB BS METRIC

MARTIN SPROCKET & GR

Part # 1040T-HUB25MM

BDI # 24658311

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 75
Inch - Metric: Metric
Material: Steel

Length Thru Bore - Millimeter: 50.8
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 57.15
Coupling Type: Grid Coupling
Torque: 2200In-Lbs

Price Inventory : Available to order
Loading Price
QTY