1020T HUB 1.0625 1/4X1/8KW NR 0710880
Description
1020T HUB 1.0625 1/4X1/8KW ; NR 0710880
Part # 4300201
BDI # 18104433
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
57.15
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
47.625
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
39.624
Coupling Type:
Grid Coupling
Torque:
460In-Lbs
1030T HUB 1.0625 1/4X1/8KW NR 0710884
Description
1030T HUB 1.0625 1/4X1/8KW ; NR 0710884
Part # 4300204
BDI # 18104672
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
67.513
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
47.625
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
49.276
Coupling Type:
Grid Coupling
Torque:
1320In-Lbs
1040T HUB 1.0625 1/4X1/8KW NR 0710888
Description
1040T HUB 1.0625 1/4X1/8KW ; NR 0710888
Part # 4300208
BDI # 18105006
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
75.438
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
50.8
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
57.15
Coupling Type:
Grid Coupling
Torque:
2200In-Lbs
1050T HUB 1.0625 1/4X1/8KW NR 0710894
Description
1050T HUB 1.0625 1/4X1/8KW ; NR 0710894
Part # 4300210
BDI # 18105045
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
91.135
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
60.452
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
66.802
Coupling Type:
Grid Coupling
Torque:
3850In-Lbs
1080T HUB 1.0625 1/4X1/8KW NR 0710912
Description
1080T HUB 1.0625 1/4X1/8KW ; NR 0710912
Part # 4300222
BDI # 18105580
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
141.935
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
88.9
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
104.648
Coupling Type:
Grid Coupling
Torque:
18150In-Lbs