1120T HUB 3.8725 1X1/2KW NR 0744047
Description
1120T HUB 3.8725 +.001 KW1 ; 0744047
Part # 4300386
BDI # 18106517
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
149.352
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
179.324
Coupling Type:
Grid Coupling
Torque:
121000In-Lbs
1110T HUB 3.8725 1X1/2KW NR 0744038
Description
1110T HUB 3.8750 BORE ; 0744038
Part # 4300377
BDI # 18106257
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
208.026
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
127
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
160.274
Coupling Type:
Grid Coupling
Torque:
82500In-Lbs
1100 3.8720/3.8735 KW PULLER HOLE
Description
1100-HUB-3.8720/3.8735-1"X1/2KW ; POR COUPLING
Part # 697904055306
BDI # 597977
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
190
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands | Torsionally Flexible | Resilient
Hub Diameter - Millimeter:
141.986
Coupling Type:
Grid Coupling
Torque:
55550In-Lbs
1110 3.8720/3.8735 KW PULLER HOLE
Description
1110-HUB-3.8720/3.8735-1"X1/2KW ; POR COUPLING
Part # 697904055399
BDI # 597986
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
207.01
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
127
Other Features:
Components May or May Not Intermix Among Brands | Torsionally Flexible | Resilient
Hub Diameter - Millimeter:
160.274
Coupling Type:
Grid Coupling
Torque:
82500In-Lbs