1110T HUB 3.935 1X1/2KW NR 0744039
Description
1110T HUB 3.935 1X1/2KW ; NR 0744039
Part # 4300378
BDI # 18106258
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
208.026
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
127
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
160.274
Coupling Type:
Grid Coupling
Torque:
82500In-Lbs
1120 3.9345/3.9360 KW PULLER HOLE
Description
1120 3.9345/3.9360 KW PULLER HOLE
Part # 69790417189
BDI # 19074953
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
226.35
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
149.098
Other Features:
Components May or May Not Intermix Among Brands | Torsionally Flexible | Resilient
Hub Diameter - Millimeter:
179.324
Coupling Type:
Grid Coupling
Torque:
121000In-Lbs