1100T31/35 3.937

COMPARE

1100T31/35 3.937

Description
1100T31/35 3.937 SPACER HUB ASSEMBLY

DODGE

Part # 006574

BDI # 239188

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 250.952
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 90.424
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 171.45
Coupling Type: Grid Coupling
Torque: 55550In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1160 100MM PILOT WITH PULLER HOLE

COMPARE

1160 100MM PILOT WITH PULLER HOLE

Description
1160 100MM PILOT WITH PULLER HOLE HUB

TIMKEN LOVEJOY

Part # 1160-HUB-100MM PILOT

BDI # 598030

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 378
Inch - Metric: Metric
Material: Steel

Length Thru Bore - Millimeter: 198.1
Other Features: Components May or May Not Intermix Among Brands | Torsionally Flexible | Resilient
Hub Diameter - Millimeter: 304.8
Coupling Type: Grid Coupling
Torque: 495000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1170 100MM PILOT WITH PULLER HOLE

COMPARE

1170 100MM PILOT WITH PULLER HOLE

Description
1170 100MM PILOT WITH PULLER HOLE ; COUPLING HUB

TIMKEN LOVEJOY

Part # 1170-HUB-100MM PILOT

BDI # 598031

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 444
Inch - Metric: Metric
Material: Steel

Length Thru Bore - Millimeter: 215.9
Other Features: Components May or May Not Intermix Among Brands | Torsionally Flexible | Resilient
Hub Diameter - Millimeter: 355.6
Coupling Type: Grid Coupling
Torque: 660000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1110T HUB X 100MM M7

COMPARE

1110T HUB X 100MM M7

Description
1110T HUB X 100MM M7 COUPLING HUB ; GRID-LIGN FIN BORE AND T-L HUBS

DODGE

Part # 1110T HUB X 100MM M7

BDI # 27298576

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 208.026
Inch - Metric: Metric
Material: Steel

Length Thru Bore - Millimeter: 127
Other Features: Components May or May Not Intermix Among Brands | M7 Tolerance
Hub Diameter - Millimeter: 160
Coupling Type: Grid Coupling
Torque: 82500In-Lbs

Price Inventory : Available to order
Loading Price
QTY