1100T HUB X 90MM M7
Description
1100T HUB X 90MM M7 COUPLING HUB ; GRID-LIGN FIN BORE AND T-L HUBS
Part # 007659
BDI # 27295615
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
189.738
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
122
Other Features:
Components May or May Not Intermix Among Brands | M7 Tolerance
Hub Diameter - Millimeter:
142
Coupling Type:
Grid Coupling
Torque:
55550In-Lbs
1090T-HUB3 1/2
Description
1090T-HUB3 1/2 COUPLING HUB ; BLUE-FLEX GRID
Part # 1090T-HUB3 1/2
BDI # 23596832
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
160.934
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
98.298
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
123.952
Coupling Type:
Grid Coupling
Torque:
33000In-Lbs
1100T HUB 3.5 0.875X7/16KW SS NR0744022
Description
1100T HUB 3.5 0.875X7/16KW ; SS NR0744022
Part # 4300361
BDI # 18106185
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
190
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
141.986
Coupling Type:
Grid Coupling
Torque:
55550In-Lbs
1090T31/35 SHAFT HUB 3.5 7/8X7/16 KW
Description
1090T31/35 SHAFT HUB 3.5 7/8X7/16 KW ; COUPLING HUB NR 0788519
Part # 4300642
BDI # 18105677
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
209.55
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
101.6
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
142.748
Coupling Type:
Grid Coupling
Torque:
33000In-Lbs
1110T HUB 3.4975 7/8X7/16KW NR 0744035
Description
1110T HUB 3.4975 7/8X7/16KW ; NR 0744035
Part # 4300374
BDI # 18106255
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
208.026
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
127
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
160.274
Coupling Type:
Grid Coupling
Torque:
82500In-Lbs