1060T-HUB50MM
Description
1060T-HUB50MM COUPLING HUB ; BLUE-FLEX GRID
Part # 1060T-HUB50MM
BDI # 24658385
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
104
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
63.5
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
76.2
Coupling Type:
Grid Coupling
Torque:
6050In-Lbs
1090 50MM P7 X3.375 KW BE HZ
Description
1090 50MM P7 X3.375 KW BE HZ
Part # 69790413923
BDI # 19074864
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
149.352
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
98.298
Other Features:
Components May or May Not Intermix Among Brands | Torsionally Flexible | Resilient
Hub Diameter - Millimeter:
123
Coupling Type:
Grid Coupling
Torque:
33000In-Lbs