1100T HUB 2.998 3/4X3/8KW NR 0744014
Description
1100T HUB 3.0000 BORE ; 0744014 2.9980
Part # 4300353
BDI # 18106177
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
190
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
141.986
Coupling Type:
Grid Coupling
Torque:
55550In-Lbs
1110T HUB 2.9980/2.9990 KY
Description
1110T HUB 2.9980/2.9990 KY CPLNG HUB
Part # 1110T HUB 2.9980/2.9990 KY
BDI # 21486759
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
208.026
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
127
Other Features:
Components May or May Not Intermix Among Brands | 2.999" Maximum Bore
Hub Diameter - Millimeter:
160.274
Coupling Type:
Grid Coupling
Torque:
82500In-Lbs
1090T 2.998/2.999B 3/4X3/8KW SS
Description
1090T 2.998/2.999B 3/4X3/8KW SS ; POR GRID COUPLING
Part # 1090T 2.998/2.999B 3/4X3/8KW SS
BDI # 24922948
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
160.934
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
99.06
Other Features:
Components May or May Not Intermix Among Brands | 2.999" Maximum Bore
Hub Diameter - Millimeter:
123.952
Coupling Type:
Grid Coupling
Torque:
33000In-Lbs
1090T HUB 2.9980 NO SS NR 0788492
Description
1090T HUB N/SS 2.998 N ST ; POR 0788492
Part # 4300618
BDI # 18105634
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
160.934
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
98.552
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
123.952
Coupling Type:
Grid Coupling
Torque:
33000In-Lbs