Page 1 of 4

Next

Compare
1090T-SH3 5/8

COMPARE

1090T-SH3 5/8

Description
1090T-SH3 5/8 COUPLING HUB ; BLUE-FLEX GRID KWY 2SS BTS

MARTIN SPROCKET & GR

Part # 1090T-SH3 5/8

BDI # 24658503

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 209.55
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 101.6
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 123.952
Coupling Type: Grid Coupling
Torque: 33000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1090T31/35 SHAFT HUB 3.625 7/8X7/16 KW

COMPARE

1090T31/35 SHAFT HUB 3.625 7/8X7/16 KW

Description
1090T31/35 SHAFT HUB 3.625 7/8X7/16 KW ; COUPLING HUB NR 0788512

FALK

Part # 4300635

BDI # 18105671

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 209.55
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 101.6
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 142.748
Coupling Type: Grid Coupling
Torque: 33000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1110T HUB 3.625 7/8X7/16KW NR 0744036

COMPARE

1110T HUB 3.625 7/8X7/16KW NR 0744036

Description
1110T HUB 3.625 7/8X7/16KW ; NR 0744036

FALK

Part # 4300375

BDI # 18106256

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 208.026
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 127
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 160.274
Coupling Type: Grid Coupling
Torque: 82500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1110T 3 5/8

COMPARE

1110T 3 5/8

Description
1110T 3 5/8 GRID COUPLING HUB ; 3-5/8" BORE 6.31" HUB DIA 8.19" FLANGE

DODGE

Part # 006491

BDI # 239141

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 208.026
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 127
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 160.274
Coupling Type: Grid Coupling
Torque: 82500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1100T-HUB3 5/8

COMPARE

1100T-HUB3 5/8

Description
1100T-HUB3 5/8 COUPLING HUB ; BLUE-FLEX GRID BS KWY 2 SS

MARTIN SPROCKET & GR

Part # 1100T-HUB3 5/8

BDI # 24658529

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 190
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 120.65
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 141.986
Coupling Type: Grid Coupling
Torque: 55550In-Lbs

Price Inventory : Available to order
Loading Price
QTY