Page 1 of 5

Next

Compare
SEHBD-27

COMPARE

SEHBD-27

Description
SEHBD-27 MOUNTED HANGER BEARING ; NON-RETURNABLE 1-11/16" BORE

SEALMASTER

Part # 712264

BDI # 355084

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 63.5
Other Features: Single Row | Spherical | Metal Land Riding Retainer | Has Flinger | External Lube
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Set Screw
Mounting Thread: 1 Straight Pipe Female
Housing Outside Diameter - Millimeter: 111.125
Base to Center Height - Millimeter: 82.55
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
SCHB-SC-110

COMPARE

SCHB-SC-110

Description
SCHB-SC-110 HANGER BALL BEARING UNIT

DODGE

Part # 124404

BDI # 258605

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 49.276
Other Features: Single Row | Wide Inner Ring | Screw Conveyor Unit
Housing Style: Hanger Unit
Housing Material: Ductile Iron

Mounting Method: Set Screw
Mounting Thread: 3/4 Straight Pipe Female
Housing Outside Diameter - Millimeter: 101.6
Base to Center Height - Millimeter: 73.152
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
SCHB-SC-111

COMPARE

SCHB-SC-111

Description
SCHB-SC-111 HANGER BALL BEARING UNIT

DODGE

Part # 124408

BDI # 258608

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 49.276
Other Features: Single Row | Wide Inner Ring | Screw Conveyor Unit
Housing Style: Hanger Unit
Housing Material: Ductile Iron

Mounting Method: Set Screw
Mounting Thread: 1 Straight Pipe Female
Housing Outside Diameter - Millimeter: 117.602
Base to Center Height - Millimeter: 82.55
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
SCHB-SC-110 MOD

COMPARE

SCHB-SC-110 MOD

Description
SCHB-SC-110 MOD HANGER BALL BEARING

DODGE

Part # 139027

BDI # 22269576

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 49.276
Other Features: Single Row | Wide Inner Ring | Screw Conveyor Unit | Modified
Housing Style: Hanger Unit
Housing Material: Ductile Iron

Mounting Method: Set Screw
Mounting Thread: 3/4 Straight Pipe Female
Housing Outside Diameter - Millimeter: 101.6
Base to Center Height - Millimeter: 73.152
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
MUCECH209-27NP

COMPARE

MUCECH209-27NP

Description
MUCECH209-27NP HANGER BEARING ; 1-11/16" ID STAINLESS SET SCREW

AMI BEARINGS

Part # MUCECH209-27NP

BDI # 103138

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 49.2
Other Features: Single Row | Spherical | Corrosion Resistance | Wide Inner Race | Has Slinger
Housing Style: Hanger Unit
Housing Material: Nickel Coated Cast Iron

Mounting Method: Set Screw
Mounting Thread: 1 Straight Pipe Female
Housing Outside Diameter - Millimeter: 107.95
Base to Center Height - Millimeter: 82.55
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY