Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
73.025
Other Features:
Single Row | Spherical | Wide Inner Race | Spring Locking
Housing Style:
Hanger Unit
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Mounting Thread:
7/8 Straight Pipe Female
Housing Outside Diameter - Millimeter:
155.575
Base to Center Height - Millimeter:
92.075
Rolling Element:
Ball Bearing
CHBS220E
Description
CHBS220E HANGER BLOCK BALL BEARING ; 3-7/8" HOUSING DIA 1-9/16" L
Part # 2015943
BDI # 21839066
MEHBS223N 1 7/16 HANGER BLK BALL BRG
Description
MEHBS223N 1 7/16 HANGER BLK BALL BRG ; 1-7/16" MOUNTED SETSCREW LOCKING
Part # 2015958
BDI # 21853562
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
42.062
Other Features:
Exxon Ronex MP Std Lubricant
Housing Style:
Hanger Unit
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Mounting Thread:
3/4 Straight Pipe Female
Housing Outside Diameter - Millimeter:
101.6
Base to Center Height - Millimeter:
73.025
Rolling Element:
Ball Bearing
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
63.5
Other Features:
Single Row | Spherical | Wide Inner Race | Spring Locking
Housing Style:
Hanger Unit
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Mounting Thread:
7/8 Straight Pipe Female
Housing Outside Diameter - Millimeter:
133.35
Base to Center Height - Millimeter:
92.075
Rolling Element:
Ball Bearing
CHBS231E
Description
CHBS231E HANGER BLOCK BALL BEARING ; 1-15/16" SHAFT DIA STD DUTY CI
Part # 10408959
BDI # 24112729
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
46.05
Other Features:
Exxon Ronex MP Std Lubricant
Housing Style:
Hanger Unit
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Mounting Thread:
1 Straight Pipe Female
Housing Outside Diameter - Millimeter:
117.475
Base to Center Height - Millimeter:
82.55
Rolling Element:
Ball Bearing