Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.56
Outside Diameter - Millimeter:
14.224
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 2 Inch | Burst Pressure 20000 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
6.35
Color:
Black
4M2T-MTF 350FT/REEL
Description
4M2T-MTF XREEL HYDRAULIC HOSE ; 1/4" HOSE ID
Part # 46570222
BDI # 1108154
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.56
Outside Diameter - Millimeter:
14.224
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 2 Inch | Burst Pressure 20000 PSI
Typical Use:
Automotive | Ultra High Abrasive High Pressure Hydraulic Oil Line
Inside Diameter - Millimeter:
6.35
Color:
Black
4MXT-XTPXBALE
Description
4MXT-XTP XBALE HYDRAULIC HOSE ; WIRE BRAID 6.4MMX14MM
Part # 46560272
BDI # 25184785
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.56
Outside Diameter - Millimeter:
14.2
Other Features:
6000 PSI | 413.7 Bar Dynamic WP | High-Tensile Steel Wire Braid Reinforcement
Typical Use:
Universal | Multi-Use
Inside Diameter - Millimeter:
6.4
Color:
Black
4MXT-XTPXREEL
Description
4MXT-XTP XREEL HYDRAULIC HOSE ; WIRE BRAID 6.4MMX14MM
Part # 46560264
BDI # 25184784
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.56
Outside Diameter - Millimeter:
14.2
Other Features:
6000 PSI | 413.7 Bar Dynamic WP | High-Tensile Steel Wire Braid Reinforcement
Typical Use:
Universal | Multi-Use
Inside Diameter - Millimeter:
6.4
Color:
Black
5GTHX50FT
Description
5GTH X50FT HYDRAULIC HOSE ; GTH 1-FIBER BRAID SAE 100R6 50/PAK
Part # 33190305
BDI # 1110077
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.56
Outside Diameter - Millimeter:
14.224
Other Features:
1 Fiber Braid | Bend Radius 3 Inch | Burst Pressure 1600 PSI
Typical Use:
Glycol Anti-Freeze Solution | Heavy Duty Transmission Oil Cooler Line | Hydraulic Oil Line
Inside Diameter - Millimeter:
7.95
Color:
Black