1/4IN INSTA-GRIP 300 BLUE
Description
1/4IN INSTA-GRIP 300 BLUE HOSE ; MULTI-PURPOSE SBR 500FT/REL
Part # 20022677
BDI # 423095
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.54
Outside Diameter - Millimeter:
13.716
Other Features:
1 Synthetic Yarn Braid | High Oil Resistance | Use with Push-on Fitting | 10FT Minimum Length | Maximum 4 Piece | Bend Radius 3 Inch
Typical Use:
General Industrial | Low Pressure Hydraulic Pneumatic System | Maintenance and Automotive Assembly | Shop Air System
Inside Diameter - Millimeter:
6.35
Color:
Blue
XCP4-04x250RL SAE100R19
Description
XCP4-04X250RL SAE100R19 HYDRAULIC HOSE ; SAE100R19 250FT/REEL
Part # 20827919
BDI # 22083105
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.54
Outside Diameter - Millimeter:
13.716
Other Features:
2" Bend Radius | 2 Braid of High-Tensile Steel Wire
Inside Diameter - Millimeter:
6.35
Color:
Black
1/4IN INSTA-GRIP 300 BLACK
Description
1/4IN INSTA-GRIP 300 BLACK HOSE ; MULTI-PURPOSE SBR 500FT/REL
Part # 20022636
BDI # 423089
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.54
Outside Diameter - Millimeter:
13.716
Other Features:
1 Synthetic Yarn Braid | High Oil Resistance | Use with Push-on Fitting | 10FT Minimum Length | Maximum 4 Piece | Bend Radius 3 Inch
Typical Use:
General Industrial | Low Pressure Hydraulic Pneumatic System | Maintenance and Automotive Assembly | Shop Air System
Inside Diameter - Millimeter:
6.35
Color:
Black
4M4KH 440FT/REEL
Description
4M4KH XREEL HYDRAULIC HOSE ; NON-RETURNABLE
Part # 46572381
BDI # 1108178
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.54
Outside Diameter - Millimeter:
13.716
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 2 Inch | Burst Pressure 16000 PSI
Typical Use:
Automotive | Plumbing | Routing
Inside Diameter - Millimeter:
6.35
Color:
Black
4M5KX50FT
Description
4M5K X50FT HYDRAULIC HOSE ; NON-RETURNABLE 50/PACK
Part # 46574122
BDI # 1108194
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.54
Outside Diameter - Millimeter:
13.716
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 2 Inch | Burst Pressure 20000 PSI
Typical Use:
Industrial | Plumbing
Inside Diameter - Millimeter:
6.35
Color:
Black