Page 1 of 334

Next

Compare
VX234CCB

COMPARE

VX234CCB

Description
VX234CCB ; NC VALVE

SMC

Part # VX234CCB

BDI # 18197611

Features

Port Type: 1/4" NPT
Number of Ports/Way: 2 Port | 2 Way
Actuation: Solenoid | Spring Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 2.21 Cv Factor | 10MM Orifice Size | Medium Vacuum Fluid | Normally Closed | Class B | Grommet with Surge Voltage Suppressor | Size 3
Overall Length - Inch: 2.343
Voltage: 110/50-60 VAC
Overall Width - Inch: 1.575

Price Inventory : Available to order
Loading Price
QTY
VX222AZ2VB

COMPARE

VX222AZ2VB

Description
VX222AZ2VB ; NC VALVE

SMC

Part # VX222AZ2VB

BDI # 18197444

Features

Port Type: 1/4" NPT
Number of Ports/Way: 2 Port | 2 Way
Actuation: Solenoid | Spring Return
Media: Hydraulic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 0.63 Cv Factor | 4MM Orifice Size | Water Fluid | Normally Closed | Class B | DIN Terminal with Surge Voltage Suppressor | Size 2 | With Light
Overall Length - Inch: 3.524
Voltage: 24/50-60 VAC
Overall Width - Inch: 1.378

Price Inventory : Available to order
Loading Price
QTY
VX212DZ1NB

COMPARE

VX212DZ1NB

Description
VX212DZ1NB ; NC VALVE

SMC

Part # VX212DZ1NB

BDI # 18197402

Features

Port Type: 1/4" NPT
Number of Ports/Way: 2 Port | 2 Way
Actuation: Solenoid | Spring Return
Media: Hydraulic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 0.23 Cv Factor | 2MM Orifice Size | Water Fluid | Normally Closed | Class B | Conduit Terminal with Surge Voltage Suppressor | Size 1
Overall Length - Inch: 4.783
Voltage: 12 VDC
Overall Width - Inch: 1.339

Price Inventory : Available to order
Loading Price
QTY
VX220BPB

COMPARE

VX220BPB

Description
VX220BPB ; NC VALVE

SMC

Part # VX220BPB

BDI # 18197407

Features

Port Type: 1/4" NPT
Number of Ports/Way: 2 Port | 2 Way
Actuation: Solenoid | Spring Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 1.08 Cv Factor | 7MM Orifice Size | Air Fluid | Normally Closed | Class B | Conduit Terminal with Surge Voltage Suppressor | Size 2
Overall Length - Inch: 4.902
Voltage: 110/50-60 VAC
Overall Width - Inch: 1.378

Price Inventory : Available to order
Loading Price
QTY
VX212DZ1EB

COMPARE

VX212DZ1EB

Description
VX212DZ1EB ; NC VALVE

SMC

Part # VX212DZ1EB

BDI # 18197401

Features

Port Type: 1/4" NPT
Number of Ports/Way: 2 Port | 2 Way
Actuation: Solenoid | Spring Return
Media: Hydraulic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 0.23 Cv Factor | 2MM Orifice Size | Water Fluid | Normally Closed | Class B | Grommet with Surge Voltage Suppressor | Size 1
Overall Length - Inch: 1.969
Voltage: 12 VDC
Overall Width - Inch: 1.181

Price Inventory : Available to order
Loading Price
QTY