Features
Bearing Type:
Needle Bearing
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.49
Length Thru Bore - Millimeter:
25.4
Belt Pitch:
1/2 Inch
Other Features:
Bearing with Retainer
Belt Width - Millimeter:
25.4
21-IDL-SPRK
Description
21-IDL-SPRK IDLER PULLEY ; 8MM PITCH 21MM BELT W 3.145"OD 32T
Part # 77201510
BDI # 1100273
Features
Bearing Type:
Ball Bearing
Face Width - Millimeter:
31.496
Face Width - Inch:
1.24
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.145
Length Thru Bore - Millimeter:
15
Belt Pitch:
8 MM
Other Features:
6304 Bearing | With Integrated Shaft | No Lubrication
Belt Width - Millimeter:
21
37-IDL-SPRK
Description
37-IDL-SPRK IDLER PULLEY ; 40MM BORE 37MM BW 14M 14MM BP 30T
Part # 77201610
BDI # 1104885
Features
Bearing Type:
Ball Bearing
Face Width - Millimeter:
52.324
Face Width - Inch:
2.06
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.153
Length Thru Bore - Millimeter:
23
Belt Pitch:
14 MM
Other Features:
6308 Bearing | With Integrated Shaft | No Lubrication
Belt Width - Millimeter:
37
90-IDL-SPRK
Description
90-IDL-SPRK IDLER PULLEY ; 50MM BORE 90MM BW 14M 14MM BP 34T
Part # 77201640
BDI # 1118258
Features
Bearing Type:
Ball Bearing
Face Width - Millimeter:
106.68
Face Width - Inch:
4.2
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.855
Length Thru Bore - Millimeter:
27
Belt Pitch:
14 MM
Other Features:
6310 Bearing | With Integrated Shaft | No Lubrication
Belt Width - Millimeter:
90
Features
Bearing Type:
Ball Bearing
Face Width - Millimeter:
31.496
Face Width - Inch:
1.24
Inch - Metric:
Metric
Material:
Nickel Plated Steel
Outside Diameter - Inch:
0
Belt Pitch:
8 Millimeter
Flanges:
No
Other Features:
Poly Chain GT | 3/4"-16 Thread Size
Belt Width - Millimeter:
21