Page 1 of 5

Next

Compare
663B-80

COMPARE

663B-80

Description
663B-80 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE

BOSTON GEAR

Part # 28799

BDI # 165970

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 7.5HP
Nominal Max Output RPM: 21.9
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Triple Reduction | No Lubricant
Global Part Number GPN: 338450
Mounting Method: Base Mounted
Overall Length - Inch: 22.45

Price Inventory : Available to order
Loading Price
QTY
F663B-80-B11

COMPARE

F663B-80-B11

Description
F663B-80-B11 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE

BOSTON GEAR

Part # 28800

BDI # 165971

Features

Mounting Frame: 213TC/215TC
Nominal Max Input Rating: 7.5HP
Nominal Max Output RPM: 21.9
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Triple Reduction | No Lubricant
Global Part Number GPN: 338795
Mounting Method: Base Mounted
Overall Length - Inch: 22.01

Price Inventory : Available to order
Loading Price
QTY
633B-80

COMPARE

633B-80

Description
633B-80 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE

BOSTON GEAR

Part # 28783

BDI # 165955

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 1.5HP
Nominal Max Output RPM: 21.9
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Triple Reduction | No Lubricant
Global Part Number GPN: 338388
Mounting Method: Base Mounted
Overall Length - Inch: 12.86

Price Inventory : Available to order
Loading Price
QTY
F643B-80-B7

COMPARE

F643B-80-B7

Description
F643B-80-B7 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE

BOSTON GEAR

Part # 28789

BDI # 165961

Features

Mounting Frame: 143TC/145TC
Nominal Max Input Rating: 2HP
Nominal Max Output RPM: 21.9
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Triple Reduction | No Lubricant
Global Part Number GPN: 338693
Mounting Method: Base Mounted
Overall Length - Inch: 16.31

Price Inventory : Available to order
Loading Price
QTY
863B-80K-M1

COMPARE

863B-80K-M1

Description
863B-80K-M1 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE INLINE

BOSTON GEAR

Part # F00391

BDI # 180285

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 1HP
Nominal Max Output RPM: 21.9
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Triple Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method: Base Mounted
Overall Length - Inch: 17.13
Overall Width - Inch: 8

Price Inventory : Available to order
Loading Price
QTY