VT014-007-0-RM142-96
Description
VT014-007-0-RM142-96 PLANETARY GEARHEAD ; NON-RETURNABLE
Part # 27-119252-G828
BDI # 847239
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
250
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Single Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.12
Overall Width - Inch:
6.5
VT014-007-0-RM142-88
Description
VT014-007-0-RM142-88 PLANETARY GEARHEAD ; NON-RETURNABLE
Part # 27-119252-G882
BDI # 847240
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
250
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Single Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.97
Overall Width - Inch:
5.591
UT010-007-0-RM100-88
Description
UT010-007-0-RM100-88 PLANETARY GEARHEAD ; NON-RETURNABLE
Part # 42-114329-7078
BDI # 850239
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
250
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Single Reduction
Mounting Method:
Flange Mounted
Overall Length - Inch:
8.615
Overall Width - Inch:
5.591
DT060-007-0-RM060-6
Description
DT060-007-0-RM060-6 PLANETARY GEARHEAD ; NON-RETURNABLE
Part # 32-118882-F990
BDI # 848274
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
250
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Single Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
4.291
Overall Width - Inch:
2.4
VT014-007-0-RM142-89
Description
VT014-007-0-RM142-89 PLANETARY GEARHEAD ; NON-RETURNABLE
Part # 27-119252-G065
BDI # 847236
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
250
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Single Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.97
Overall Width - Inch:
5.591