Page 1 of 94

Next

Compare
HB1283CN210TC/123.53A1SI2.875X5.51

COMPARE

HB1283CN210TC/123.53A1SI2.875X5.51

Description
HB1283CN210TC/123.53A1SI2.875X5.51 ; IN-LINE SHAFT REDUCER

DODGE

Part # H12C21S12353

BDI # 298458

Features

Mounting Frame: 213TC/215TC
Nominal Max Input Rating: 10HP
Nominal Max Output RPM: 14
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method: Base Mounted
Overall Length - Inch: 27.06
Overall Width - Inch: 18.19

Price Inventory : Available to order
Loading Price
QTY
HB883CN180TC/57.93A1SI2.125X3.94

COMPARE

HB883CN180TC/57.93A1SI2.125X3.94

Description
HB883CN180TC/57.93A1SI2.125X3.94 ; HELICAL GEAR REDUCER

DODGE

Part # H8C18S05793

BDI # 298994

Features

Mounting Frame: 182TC/184TC
Nominal Max Input Rating: 5HP
Nominal Max Output RPM: 35
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method: Base Mounted
Overall Length - Inch: 20
Overall Width - Inch: 13.07

Price Inventory : Available to order
Loading Price
QTY
HB482CN140TC/41.26A1SI1.250X2.36

COMPARE

HB482CN140TC/41.26A1SI1.250X2.36

Description
HB482CN140TC/41.26A1SI1.250X2.36 ; HELICAL GEAR REDUCER

DODGE

Part # H4C14S04126

BDI # 298737

Features

Mounting Frame: 143TC/145TC
Nominal Max Input Rating: 2HP
Nominal Max Output RPM: 38.9
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method: Base Mounted
Overall Length - Inch: 13.09
Overall Width - Inch: 8.66

Price Inventory : Available to order
Loading Price
QTY
HB482CN180TC/4.28A1SI1.250X2.36

COMPARE

HB482CN180TC/4.28A1SI1.250X2.36

Description
HB482CN180TC/4.28A1SI1.250X2.36 ; HELICAL GEAR REDUCER

DODGE

Part # H4C18S00428

BDI # 298751

Features

Mounting Frame: 182TC/184TC
Nominal Max Input Rating: 10HP
Nominal Max Output RPM: 437.5
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method: Base Mounted
Overall Length - Inch: 14.66
Overall Width - Inch: 8.98

Price Inventory : Available to order
Loading Price
QTY
HB882CN250TC/14.63A1SI2.125X3.94

COMPARE

HB882CN250TC/14.63A1SI2.125X3.94

Description
HB882CN250TC/14.63A1SI2.125X3.94 ; HELICAL GEAR REDUCER

DODGE

Part # H8C25S01463

BDI # 299034

Features

Mounting Frame: 254TC/256TC
Nominal Max Input Rating: 25HP
Nominal Max Output RPM: 119.6
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method: Base Mounted
Overall Length - Inch: 20.68
Overall Width - Inch: 13.07

Price Inventory : Available to order
Loading Price
QTY