CHHJ-6160Y-6 254TC-256TC
Description
CHHJ-6160Y-6 254TC-256TC SPEED REDUCER
Part # CHHJ-6160Y-6 254TC-256TC
BDI # 27568523
PHHJS-6175Y-3 C-2022-624238
Description
PHHJS-6175Y-3 C-2022-624238 GRMOTOR
Part # PHHJS-6175Y-3 C-2022-624238
BDI # 27462536
CVHJ-6180Y-R2-17 254TC
Description
CVHJ-6180Y-R2-17 254TC REDUCER
Part # CVHJ-6180Y-R2-17 254TC
BDI # 27359513
CHHXS-6185DBY-104 C-2020-401792
Description
CHHXS-6185DBY-104 C-2020-401792 GEARMTR ; QUILL AND FOOD GRADE OPTION FOR TYSON
Part # CHHXS-6185DBY-104 C-2020-401792
BDI # 25126020
CHHJ-6135DCY-104 IL0306786
Description
CHHJ-6135DCY-104 IL0306786 GEARMOTOR ; HORZ SHFT FOOT HSG 6135 FRAME
Part # CHHJ-6135DCY-104 IL0306786
BDI # 21563728
Features
Mounting Frame:
6135
Nominal Max Input Rating:
2.47HP
Nominal Max Output RPM:
16.8
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction
Mounting Method:
Base Mounted
Overall Length - Inch:
15.63
Overall Width - Inch:
12.99