Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
21.9
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | No Lubricant
Global Part Number GPN:
338388
Mounting Method:
Base Mounted
Overall Length - Inch:
12.86
F643B-80-B7
Description
F643B-80-B7 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE
Part # 28789
BDI # 165961
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
21.9
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | No Lubricant
Global Part Number GPN:
338693
Mounting Method:
Base Mounted
Overall Length - Inch:
16.31
863B-80K-M1
Description
863B-80K-M1 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE INLINE
Part # F00391
BDI # 180285
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
21.9
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Base Mounted
Overall Length - Inch:
17.13
Overall Width - Inch:
8
F873B-80K-B7-M1
Description
F873B-80K-B7-M1 HELICAL GEAR SPD REDCR ; NON RETURNABLE INLINE
Part # F01162
BDI # 180935
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
21.9
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Base Mounted
Overall Length - Inch:
18.28
Overall Width - Inch:
9.81
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
21.9
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | No Lubricant
Global Part Number GPN:
338409
Mounting Method:
Base Mounted
Overall Length - Inch:
16.59