ET014-007-0-RM142-107
Description
ET014-007-0-RM142-107 PLANETARY GEARHEAD ; NON RETURNABLE
Part # 52-118697-E333
BDI # 851568
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
250
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Single Reduction
Mounting Method:
Flange Mounted
Overall Length - Inch:
12.116
Overall Width - Inch:
7.48
UT014-007-0-RM142-89
Description
UT014-007-0-RM142-89 PLANETARY GEARHEAD ; NON RETURNABLE
Part # 42-114330-C562
BDI # 850258
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
250
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Single Reduction
Mounting Method:
Flange Mounted
Overall Length - Inch:
11.97
Overall Width - Inch:
5.591
UT010-007-0-RM100-71
Description
UT010-007-0-RM100-71 PLANETARY GEARHEAD ; NON RETURNABLE
Part # 42-114329-C346
BDI # 850245
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
250
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Single Reduction
Mounting Method:
Flange Mounted
Overall Length - Inch:
8.255
Overall Width - Inch:
4.53
NT34-007-0-RM090-28
Description
NT34-007-0-RM090-28 PLANETARY GEARHEAD ; NON RETURNABLE
Part # 64-118921-D961
BDI # 852876
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
250
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction
Mounting Method:
Flange Mounted
Overall Length - Inch:
5.665
Overall Width - Inch:
3.54
NT34-007-0-RM090-39
Description
NT34-007-0-RM090-39 PLANETARY GEARHEAD ; NON RETURNABLE
Part # 64-118921-D963
BDI # 852878
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
250
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction
Mounting Method:
Flange Mounted
Overall Length - Inch:
5.665
Overall Width - Inch:
3.54