ER-26T
Description
ER-26T INSERT BEARING ; NON-RETURNABLE 1-5/8"X1-3/32" CONCENTRIC
Part # 711196
BDI # 354222
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Outer Race Width - Millimeter:
27.788
Other Features:
Single Row | Standard Duty | Skwezloc | Black Oxide Coated | Has Flinger
Inch - Metric:
Inch
Outside Diameter - Inch:
3.347
Length Thru Bore - Millimeter:
50.8
Outer Race Profile:
Cylindrical
Global Part Number GPN:
563409
Mounting Method:
Concentric Collar
MUOA 1 5/8
Description
MUOA 1 5/8 INSERT BRG ; ECCENTRIC HEAVY DUTY
Part # MUOA1 5/8 W/N110KR
BDI # 1367038
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
25
Other Features:
Single Row | Heavy Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
3.937
Length Thru Bore - Millimeter:
58.75
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
UELS209-110LD1NR
Description
UELS209-110LD1NR INSERT BEARING ; 1.625"ID 3.3465"OD
Part # UELS209-110LD1NR
BDI # 1235587
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
24
Other Features:
Single Row | Light Duty | Steel Cage | Has Flinger | Diurea Grease
Inch - Metric:
Inch
Outside Diameter - Inch:
3.347
Length Thru Bore - Millimeter:
56.312
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
19
Other Features:
Single Row | Light Duty | Steel Cage | Has Trash Guard
Inch - Metric:
Inch
Outside Diameter - Inch:
3.347
Length Thru Bore - Millimeter:
43.688
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
UCS209-110LD1NR
Description
UCS209-110LD1NR INSERT BRG MOUNTED UNIT ; 1-5/8" BORE
Part # UCS209-110LD1NR
BDI # 17761429
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
22
Other Features:
Single Row | Light Duty | Steel Cage | Has Flinger | Diurea Grease
Inch - Metric:
Inch
Outside Diameter - Inch:
3.347
Length Thru Bore - Millimeter:
49.2
Outer Race Profile:
Cylindrical
Mounting Method:
Set Screw