ERX-47 XLO
Description
ERX-47 XLO INSERT BEARING ; NON-RETURNABLE SETSCREW
Part # 710879
BDI # 23996043
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
38.1
Other Features:
Single Row | Standard Duty | Black Oxide Coated | Extra Low Drag | Has Flinger
Inch - Metric:
Inch
Outside Diameter - Inch:
5.118
Length Thru Bore - Millimeter:
77.8
Outer Race Profile:
Cylindrical
Mounting Method:
Set Screw
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
31.8
Other Features:
Single Row | Non-Expansion | Light Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
5.25
Length Thru Bore - Millimeter:
65
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
31.8
Other Features:
Single Row | Expansion | Light Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
5.25
Length Thru Bore - Millimeter:
65
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
INS-IP-22215-210R;064876
Description
INS-IP-22215-210R ; 064876 INSERT BRG ; TAPRD ADPT
Part # 064876
BDI # 24997937
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
32.512
Other Features:
Double Row
Inch - Metric:
Inch
Outside Diameter - Inch:
5.12
Length Thru Bore - Millimeter:
88.9
Outer Race Profile:
Cylindrical
Mounting Method:
Tapered Adapter Sleeve
ER-47 DRT
Description
ER-47 DRT INSERT BEARING ; NON-RETURNABLE 2-15/16"X1-1/2" SETSCREW
Part # 713517
BDI # 21449763
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
38.1
Other Features:
Single Row | Standard Duty | Black Oxide Coated | Has Flinger
Inch - Metric:
Inch
Outside Diameter - Inch:
5.118
Length Thru Bore - Millimeter:
77.8
Outer Race Profile:
Cylindrical
Mounting Method:
Set Screw