RCSMA30/65-XL-FA106
Description
RCSMA30/65-XL-FA106 X-LIFE BALL BRG ; NON-RETURNABLE INSERT 30MM ID X65.1MM OD
Part # RCSMA30/65-XL-FA106
BDI # 1412164
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
13
Other Features:
Single Row | Light Duty | With Inter Liner | Corrotect Coating
Inch - Metric:
Metric
Outside Diameter - Inch:
2.559
Length Thru Bore - Millimeter:
26.5
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
RCSMB15/65-XL-FA106
Description
RCSMB15/65-XL-FA106 ROULEMENT ; RADIAL AUTO-ALIGNEUR
Part # RCSMB15/65-XL-FA106
BDI # 1177009
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
12
Other Features:
Single Row | With Inter Liner | Corrotect Coating
Inch - Metric:
Metric
Outside Diameter - Inch:
2.559
Length Thru Bore - Millimeter:
28.6
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
RCSMB25/65-XL-FA106
Description
RCSMB25/65-XL-FA106 X-LIFE BALL BRG ; NON-RETURNABLE RDL INSERT
Part # RCSMB25/65-XL-FA106
BDI # 1412166
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
15
Other Features:
Single Row | With Inter Liner | Corrotect Coating
Inch - Metric:
Metric
Outside Diameter - Inch:
2.559
Length Thru Bore - Millimeter:
31
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
RCSMB20/65-XL-FA106
Description
RCSMB20/65-XL-FA106 X-LIFE BALL BRG ; NON-RETURNABLE RDL INSERT
Part # RCSMB20/65-XL-FA106
BDI # 1412165
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
14
Other Features:
Single Row | With Inter Liner | Corrotect Coating
Inch - Metric:
Metric
Outside Diameter - Inch:
2.559
Length Thru Bore - Millimeter:
31
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
2104U
Description
2104U INSERT ROLLER BEARING ; 1.25" ID X 2.6275" OD X 1.31" WD
Part # 7555510
BDI # 18139823
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
33.274
Inch - Metric:
Inch
Outside Diameter - Inch:
2.628
Length Thru Bore - Millimeter:
68.326
Length Thru Bore - Inch:
2.69
Outer Race Profile:
Cylindrical
Mounting Method:
Concentric Collar