01B2100GR
Description
01B2100GR CYLINDRICAL ROLLER BEARING ; MEDIUM DUTY 21" POR
Part # 01B2100GR
BDI # 24714325
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
81
Other Features:
Single Row | Non-Expansion Type | Medium Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
27.25
Length Thru Bore - Millimeter:
168
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
02B1800EX
Description
02B1800EX CYLINDRICAL ROLLER BEARING ; HEAVY DUTY 18" POR
Part # 02B1800EX
BDI # 24714683
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
115.9
Other Features:
Single Row | Expansion Type | Heavy Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
26.25
Length Thru Bore - Millimeter:
200
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
02B1800GR
Description
02B1800GR CYLINDRICAL ROLLER BEARING ; HEAVY DUTY 18" POR
Part # 02B1800GR
BDI # 24714685
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
115.9
Other Features:
Single Row | Non-Expansion Type | Heavy Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
26.25
Length Thru Bore - Millimeter:
200
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
02B1900EX
Description
02B1900EX CYLINDRICAL ROLLER BEARING ; HEAVY DUTY 19" POR
Part # 02B1900EX
BDI # 24714687
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
119.1
Other Features:
Single Row | Expansion Type | Heavy Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
27.5
Length Thru Bore - Millimeter:
223
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
01B530MEX
Description
01B530MEX CYLINDRICAL ROLLER BEARING ; MEDIUM DUTY 530MM POR
Part # 01B530MEX
BDI # 24714373
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
81
Other Features:
Single Row | Expansion Type | Medium Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
27.25
Length Thru Bore - Millimeter:
168
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar