02B2000EX
Description
02B2000EX CYLINDRICAL ROLLER BEARING ; HEAVY DUTY 20" POR
Part # 02B2000EX
BDI # 24714691
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
115.9
Other Features:
Single Row | Expansion Type | Heavy Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
28.25
Length Thru Bore - Millimeter:
226
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
01B560MEX
Description
01B560MEX CYLINDRICAL ROLLER BEARING ; MEDIUM DUTY 560MM POR
Part # 01B560MEX
BDI # 24714377
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
81
Other Features:
Single Row | Expansion Type | Medium Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
28.25
Length Thru Bore - Millimeter:
168
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
03EB420MEX
Description
03EB420MEX CYLINDRICAL ROLLER BEARING ; EXTRA HEAVY DUTY 420MM
Part # 03EB420MEX
BDI # 24715716
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
160
Other Features:
Single Row | Expansion Type | Enhanced Extra Heavy Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
27.559
Length Thru Bore - Millimeter:
284
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
03EB420MGR
Description
03EB420MGR CYLINDRICAL ROLLER BEARING ; EXTRA HEAVY DUTY 420MM
Part # 03EB420MGR
BDI # 24715718
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
160
Other Features:
Single Row | Non-Expansion Type | Enhanced Extra Heavy Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
27.559
Length Thru Bore - Millimeter:
284
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
03EB440MEX
Description
03EB440MEX CYLINDRICAL ROLLER BEARING ; EXTRA HEAVY DUTY 440MM
Part # 03EB440MEX
BDI # 24715720
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
160
Other Features:
Single Row | Expansion Type | Enhanced Extra Heavy Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
27.559
Length Thru Bore - Millimeter:
284
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar