PHE FRC280FTB
Description
PHE FRC280FTB COUPLING HUB ; NON-RETURNABLE
Part # PHE FRC280FTB
BDI # 1281474
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
10.827
Length Thru Bore - Millimeter:
66.5
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
206
Coupling Type:
Jaw Coupling
PHE FRC280HTB
Description
PHE FRC280HTB FRC COUPLING ; NON-RETURNABLE
Part # PHE FRC280HTB
BDI # 1281475
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
10.827
Length Thru Bore - Millimeter:
66.5
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
206
Coupling Type:
Jaw Coupling
PHE FRC280RSB
Description
PHE FRC280RSB FRC COUPLING ; NON-RETURNABLE
Part # PHE FRC280RSB
BDI # 1281476
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
10.827
Length Thru Bore - Millimeter:
105.5
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
206
Coupling Type:
Jaw Coupling
GF90CS-PBH
Description
GF90CS-PBH COUPLING HUB ; GO-FLEX PLAIN BORE STK
Part # GF90CS-PBH
BDI # 24658149
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
10.5
Length Thru Bore - Millimeter:
116.84
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
198.374
Coupling Type:
Jaw Coupling
CS285 IN-SHEAR SPIDER 6 PIN
Description
CS285 IN-SHEAR SPIDER 6 PIN CPLG ELEMENT ; 10" OD URETHANE
Part # CS285-JAW IN SHEAR SPDR
BDI # 596853
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Urethane
Outside Diameter - Inch:
10
Outside Diameter - Millimeter:
254
Other Features:
Components May or May Not Intermix Among Brands | Jaw in Shear | Six Pin Element
Coupling Type:
Jaw Coupling
Torque:
18760In-Lbs