Page 1 of 73

Next

Compare
SUL225

COMPARE

SUL225

Description
SUL225 JAW COUPLING SPIDER ; 4.98" OD URETHANE

MARTIN SPROCKET & GR

Part # SUL225

BDI # 611487

Features

Component: Spider
Inch - Metric: Inch
Material: Urethane
Outside Diameter - Inch: 4.98
Outside Diameter - Millimeter: 126.492

Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
SHL225

COMPARE

SHL225

Description
SHL225 JAW COUPLING SPIDER ; 4.98" OD HYTREL

MARTIN SPROCKET & GR

Part # SHL225

BDI # 611293

Features

Component: Spider
Inch - Metric: Inch
Material: Hytrel
Outside Diameter - Inch: 4.98
Outside Diameter - Millimeter: 126.492

Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Jaw Coupling
Torque: 6804 | 8760In-Lbs

Price Inventory : In stock
Loading Price
QTY
SRL225

COMPARE

SRL225

Description
SRL225 JAW COUPLING SPIDER ; 4.98" OD NBR

MARTIN SPROCKET & GR

Part # SRL225

BDI # 611436

Features

Component: Spider
Inch - Metric: Inch
Material: Nitrile Butadiene Rubber
Outside Diameter - Inch: 4.98
Outside Diameter - Millimeter: 126.492

Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Jaw Coupling
Torque: 2268 | 2920In-Lbs

Price Inventory : In stock
Loading Price
QTY
L225 1-7/8 1/2X1/4 KW

COMPARE

L225 1-7/8 1/2X1/4 KW

Description
L225 1-7/8 1/2X1/4 KW COUPLING HUB ; 1-7/8" BORE 4-1/4" HUB DIA

TIMKEN LOVEJOY

Part # L225-HUB-1-7/8-1/2X1/4KW

BDI # 592809

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 5

Length Thru Bore - Millimeter: 55.372
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 107.95
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
L225 1-5/8

COMPARE

L225 1-5/8

Description
L225 1-5/8 COUPLING HUB

TB WOODS

Part # L225158

BDI # 982761

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 5

Length Thru Bore - Millimeter: 55.626
Other Features: Components May or May Not Intermix Among Brands | Straight L Jaw | Do Not Use Bronze Insert Over 250RPM | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 107.95
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY